0 items

American Standard Rain Showerhead

A1660610

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Drenching rain spray pattern gives the user a drenching shower similar to a rain downpour
  • Easy to clean spray face
  • Maximum flow rate: 2.5 gpm
  • Showerhead only

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
10 in
End Connection 1
Ball Joint
End Connections
Ball Joint
Faucet Mount
Wall Mount
Flow Rate
2 gpm
Material
Brass
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday