American Standard Ravenna® Faucet Handle Adapter for American Standard Ravenna Handle-Model 2337

A9180490070A

Manufacturer Part #: 918049-0070A

Brand Model Compatibility

Ravenna Handle-Model 2337

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • American Standard® genuine repair part

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Ravenna Handle-Model 2337
Collection
Ravenna®
Faucet Part Type
Adapter
GSA Approved
No
IAPMO Listed
No
Material
Metal
NSF Certified
No
Width
1 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday