0 items

American Standard Town Square® Rectangular Bathtub with Left Drain

A2748002

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Dual integrated faucet and accessory deck areas
  • Dual molded-in arm rests and back rests
  • EverClean® surface inhibits the growth of mold, mildew and odor causing bacteria
  • Nominal dimensions: 59-1/2" x 41-5/8" x 23"
  • Pre-leveled tub bottom
  • Tub for 2

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1
ASME Specifications
ASME A112.19.7M
ASTM Specifications
ASTM E-162
CARB OTC LEED Compliant
No
Capacity
60 gal
Collection
Town Square®
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
GSA Approved
No
Height
23 in
IAPMO Listed
No
Installation Type
Drop-in
Length
59-1/2 in
Material
Acrylic
UL Listed
Yes
Width
41-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday