Rectangular Kitchen Sink in Polished Stainless Steel
Rectangular Kitchen Sink in Polished Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes installation hardware, template and instructions
- Includes waste fittings
- Large bowl/small bowl combination sink
- 36" cabinet required
- Nominal Dimensions: 35" x 18" x 10"
- Small bowl size: 10" x 5"
- Large bowl size: 16" x 13" x 9"
Specifications
- Application:
- Repair
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Stainless Steel
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 12 in
- Material:
- Stainless Steel
- NSF Certified:
- Yes
- Thickness:
- 1 in
- Width:
- 15 in