Wall Mount Basin in White

You last purchased this on
 
American Standard

REGALYN™ Wall Mount Basin in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

REGALYN™ Wall Mount Basin in White

  • Fast #
  • Part #A4867001020
  • Item #4732331
  • Manufacturer Part #4867001.020
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Front overflow
  • Nominal dimensions: 19" x 17" (483 x 432mm)
  • Includes wall hanger
  • Bowl size: 15-1/2" (394mm) wide, 9-7/8" (251mm) front-to-back
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.1
Application:
Commercial
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.2
Collection:
REGALYN™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
16-15/16 in
Drain Location:
Center
Drain Opening:
1-1/4 in
EPA Compliant:
No
GSA Approved:
No
IAPMO Listed -:
No
Length:
19 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
1 Hole
Pedestal Only:
No
Product Type:
Basin
Shape:
Rectangular
Sink Bowl Size:
15-1/2 in x 9-7/8 in x 6 in
Sink Depth:
11-5/8 in
Sink Installation Type:
Wall Mount
Sink Material:
Enameled Cast Iron
Sink Size Range:
Less than 20 in
Sink Size, Overall:
19 in x 17 in
Size:
16-15/16 in x 18-15/16 in
Vessel Only:
No
WaterSense Labeled:
No
Width:
17 in