Wall Mount Basin in White
REGALYN™ Wall Mount Basin in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Front overflow
- Nominal dimensions: 19" x 17" (483 x 432mm)
- Includes wall hanger
- Bowl size: 15-1/2" (394mm) wide, 9-7/8" (251mm) front-to-back
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.1
- Application:
- Commercial
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2
- Collection:
- REGALYN™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 16-15/16 in
- Drain Location:
- Center
- Drain Opening:
- 1-1/4 in
- EPA Compliant:
- No
- Faucet Center Size:
- 4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 19 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Pedestal Only:
- No
- Product Type:
- Basin
- Shape:
- Rectangular
- Sink Bowl Size:
- 15-1/2 in x 9-7/8 in x 6 in
- Sink Depth:
- 11-5/8 in
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Enameled Cast Iron
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 19 in x 17 in
- Size:
- 16-15/16 in x 18-15/16 in
- Vessel Only:
- No
- WaterSense Labeled:
- No
- Width:
- 17 in