American Standard

REGALYN™ Wall Mount Vessel in White

Part #A4869008020  |  Manufacturer Part #4869008.020

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes wall hanger
  • Front overflow
  • Includes hanger
  • Nominal dimensions: 20" x 18"
  • Bowl size: 9-7/8" x 15-1/2"x 6"

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.19.2, ANSI A117.1

ASME Specifications: ASME A112.19.1

Application: Commercial

CARB OTC LEED Compliant: No

Center Size: 8 in

Collection: REGALYN™

Color Finish: White

Color Finish Category: Whites

Drain Location: Center

Drain Opening: 1-1/4 in

GSA Approved: No

IAPMO Listed: No

Length: 20 in

NSF Certified: No

Number Of Bowls: 1

Number of Holes: 3 Hole

Overall Sink Size: 20 in x 18 in

Product Type: Basin

Shape: Rectangular

Sink Bowl Size: 15-1/2 in x 9-7/8 in x 6 in

Sink Depth: 11-5/8 in

Sink Installation Type: Wall Mount

Sink Material: Enameled Cast Iron

Sink Size Range: 20 in - 25 in

WaterSense Labeled: No

Width: 18 in