2.5 gpm Pressure Balancing Tub and Shower Trim Kit with Single Lever Handle in Satin Nickel - PVD

This product has been replaced by

American Standard PVD Brushed Nickel Single Handle Single Function Shower Faucet (Trim Only)
American Standard One Handle Single Function Shower Faucet in PVD Brushed Nickel
Manufacturer Part #TU385501.295
You last purchased this on
 
American Standard

Reliant® 3 2.5 gpm Pressure Balancing Tub and Shower Trim Kit with Single Lever Handle in Satin Nickel - PVD

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

American Standard PVD Brushed Nickel Single Handle Single Function Shower Faucet (Trim Only)
American Standard One Handle Single Function Shower Faucet in PVD Brushed Nickel
Manufacturer Part #TU385501.295
American Standard

Reliant® 3 2.5 gpm Pressure Balancing Tub and Shower Trim Kit with Single Lever Handle in Satin Nickel - PVD

  • Fast #
  • Part #AT385501295
  • Item #4397217
  • Manufacturer Part #T385501.295
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes brass wall escutcheon, metal lever handle, and showerhead with arm and flange
  • Durable brass construction
  • Trim only
  • Coordinating Bathroom Sink Faucet Available
  • Durable Brass Construction
  • Limited Lifetime Warranty - Function & Finish
  • Hot Limit Safety Stop protects from accidental scalding
  • Limited lifetime warranty on function and finish
  • Valve body (R120 series) must be ordered separately
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
Built-In Grinder:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Reliant® 3
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
EPA Compliant:
No
Escutcheon Height:
6-7/10 in
Escutcheon Width:
6-7/10 in
Faucet Center Size:
1/2 in
Faucet Connection Size:
1/2 in
Faucet Height:
6-7/10 in
Faucet Material:
Brass
Faucet Type:
Tub and Shower Faucet
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
2.5 gpm
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed -:
No
Material:
Brass
NSF Certified:
Yes
Number of Handles:
Single Handle
Overall Width:
6-7/10 in
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spout Reach:
5-1/2 in
Spout Type:
Tub
Trim Only:
Yes
WaterSense Labeled:
No
Width:
6-7/10 in