American Standard

Reliant® 3 Centerset Lavatory Faucet with Single Lever Handle in Polished Chrome (Less Drain)

Part #A7385047002  |  Manufacturer Part #7385047.002

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Copper supplies 3/8" with 1/2" IPS male adapters
  • Metal lever handle

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CEC Compliant: For Sale in CA

CSA Certified: CSA B125

Cartridge Type: Ceramic Disc

Center Size: 4 in

Collection: Reliant® 3

Color Finish: Polished Chrome

Color Finish Category: Chromes

EPA Compliant: Yes

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Type: Centerset

Faucet Valve Type: Ceramic Disc

Fitting Size 1: 1-3/4 in

Flow Rate: 1.5 gpm

Green: [Yes, WaterSense]

Handle Type: Lever

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Metal

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Single Handle

Number of Holes: 3 Hole

Spout Height: 2-5/8 in

Spout Reach: 4-7/8 in

Spout Type: Standard

Trim Only: No

WaterSense Labeled: Yes