American Standard

Reliant® 3 Shower Only Trim Kit with Single Lever Handle in Polished Chrome

Part #AT385507002  |  Manufacturer Part #T385507.002

Color/Finish:
Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Trim only
  • FloWise® water saving showerhead
  • Includes brass wall escutcheon, metal lever handle, showerhead with arm and flange
  • Turbine spray flow rate: 1.5 gpm
  • Angle adjustable
  • Slip-on diverter tub spout

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Center Size: 1/2 in

Collection: Reliant® 3

Color Finish: Polished Chrome

Color Finish Category: Chromes

EPA Compliant: Yes

End Connection 1: Copper

End Connections: Copper

Faucet Connection: Copper

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Type: Tub & Shower Faucet

Flow Rate: 1.5 gpm

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Overall Width: 7-5/8 in

Showerhead Flow Rate: 1.5

Showerhead Function: Single

Trim Only: Yes

Type: AT385507002

WaterSense Labeled: Yes

Width: 7-5/8 in