Reliant® 3 Single Handle Centerset Bathroom Sink Faucet in Brushed Nickel

Part #A7385004295  |  Item #4730403  |  Manufacturer Part #7385004.295

$ 142.35 EACH
(Pricing is for Brushed Nickel)

Color/Finish:
Brushed Nickel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cast brass waterway with flexible supply hoses is strong and durable with less potential for leaks
  • Ceramic disc valve cartridge assures smooth, precise valve control and a lifetime of drip-free, maintenance-free performance
  • Adjustable hot limit safety stop limits the amount of hot water allowed to mix with cold and reduces the risk of accidental scalding
  • Speed Connect® drain has less parts for a quick installation
  • No adjustments required - seals the first time, every time
  • Flexible stainless steel cable installs effortlessly in tight spaces
  • Simple 1-person installation: faucet drops in from the top and quick spin nuts secure faucet in place
  • Simple 1-person installation: faucet drops in from the top and quick spin nuts secure faucet in place
  • Maximum flow rate of 1.2 gpm helps to save water without sacrificing performance
  • Metal lever handle

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

Bathroom Faucet Type: Centerset

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125

Cartridge Type: Ceramic Disc

Center Size: 4 in

Collection: Reliant® 3

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

EPA Compliant: Yes

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Fitting Size 1: 1-3/4 in

Fitting Sizes: 1-3/4 in

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

Height: 5-5/8 in

IAPMO Listed: No

Lead Law Compliant: Yes

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Single Handle

Number of Holes: 3 Hole

Spout Height: 2-31/50 in

Spout Reach: 4-87/100 in

Spout Type: Low Arc

Trim Only: No

WaterSense Labeled: Yes

Width: 6-1/16 in

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: American Standard Reliant® 3 Single Handle Centerset Bathroom Sink Faucet in Brushed Nickel / $142.35