Single Handle Single Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)

This product has been replaced by

American Standard Polished Chrome Single Handle Single Function Bathtub & Shower Faucet (Trim Only)
American Standard One Handle Single Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)
Manufacturer Part #TU385502.002
You last purchased this on
 
American Standard

Reliant® 3 Single Handle Single Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

American Standard Polished Chrome Single Handle Single Function Bathtub & Shower Faucet (Trim Only)
American Standard One Handle Single Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)
Manufacturer Part #TU385502.002
American Standard

Reliant® 3 Single Handle Single Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #AT385502002
  • Item #4669582
  • Manufacturer Part #T385502.002
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes brass wall escutcheon, metal lever handle, and showerhead with arm and flange
  • Durable brass construction
  • Trim only
  • Durable Brass Construction
  • Ceramic disc valve provides a lifetime of smooth handle operation and drip-free performance
  • Hot Limit Safety Stop protects from accidental scalding
  • Limited lifetime warranty on function and finish
  • Slip-on diverter tub spout
  • Limited Lifetime Warranty - Function & Finish
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Reliant® 3
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
EPA Compliant:
No
Escutcheon Height:
7-1/2 in
Escutcheon Width:
7-1/2 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Flow Rate:
2.5 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Single Handle
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Full
Trim Only:
Yes
Tub Spout Reach:
5-1/2 in
Tub Spout Type:
Diverter
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No