Trim Kit with Single Lever Metal Handle in Polished Chrome (Less Shower)
This product has been replaced by
Manufacturer Part #TU385501WDXH.002
Reliant® 3 Trim Kit with Single Lever Metal Handle in Polished Chrome (Less Shower)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes brass wall escutcheon
- Adjustable showerhead
- Trim only
- Coordinating Deck Mount Tub Filler, Bathroom Sink and Bidet Faucets Available
- Durable Brass Construction
- Limited Lifetime Warranty - Function & Finish
- Limited lifetime warranty on function and finish
- Durable brass construction
- Valve body (R120 series) must be ordered separately
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Reliant® 3
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 1/2 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Tub and Shower Faucet
- Faucet Valve Type:
- Ceramic Disc
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spout Reach:
- 5-1/2 in
- Spout Type:
- Tub
- Spray Type:
- Spray
- Trim Only:
- Yes
- WaterSense Labeled:
- No