Reminiscence® Hot Assembly Handle in Polished Brass

Part #A7525940990A  |  Item #4733267  |  Manufacturer Part #752594-0990A

Color/Finish:
Polished Brass

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Brand Model Compatibility: Series A9112 Reminiscence® Bath Filler

Collection: Reminiscence®

Color Finish: Polished Brass

Color Finish Category: Brass Tones

Faucet Part Type: Handle

GSA Approved: No

IAPMO Listed: No

Length: 12 in

NSF Certified: No

Width: 9-1/2 in