American Standard

Reminiscence® Lavatory Pedestal Basin in White

Part #A734900400020  |  Manufacturer Part #734900-400.020

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A112.19.2

ASME Specifications: ASME A112.19.2M

CARB OTC LEED Compliant: No

Collection: Reminiscence®

Color Finish: White

Color Finish Category: Whites

GSA Approved: No

IAPMO Listed: No

Material: Vitreous China

Pedestal Only - FEI: Yes

Vessel Only - FEI: No