0 items

American Standard Reminiscence® Remote Hand Shower Hose

A7525900A

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For use with series A9112 Reminiscence® bath filler

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
Collection
Reminiscence®
Color Finish
Polished Chrome
Color Finish Category
Chromes
IAPMO Listed
No
NSF Certified
No
Trim Only
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday