Bolt Cap Kit in White
Bolt Cap Kit in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Repair
- BAA Compliant:
- No
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 3-11/16 in
- GSA Approved:
- No
- Height:
- 3/16 in
- IAPMO Listed -:
- Yes
- Length:
- 4-9/20 in
- NSF Certified:
- Yes
- Size:
- 3-11/16 in x 2-5/16 in
- Toilet Bowl Length:
- 3-11/16 in
- WaterSense Labeled:
- No
- Width:
- 3-17/20 in