0 items

American Standard Replacement Kitchen Faucet Pull-Out Spray Head

AM9522370A

Color Finish

Starting at $47.88
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Easy to install
  • Genuine American Standard® repair part
  • Toggle between spray and stream

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
American Standard 4205.104 Reliant + Pull-Out Kitchen Faucet
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
2.2 gpm
GSA Approved
No
IAPMO Listed
No
Material
Metal, Plastic
NSF Certified
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday