Replacement Kitchen Faucet Pull-Out Spray Head in Polished Chrome
Easy Touch Replacement Kitchen Faucet Pull-Out Spray Head in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Toggle between spray and stream
- Easy to install
- Genuine American Standard® repair part
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Brand Model Compatibility:
- 4205.104 Reliant + Pull-out Kitchen Faucet
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Easy Touch
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Spray Head
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Metal, Plastic
- NSF Certified:
- No
- WaterSense Labeled:
- No
- Weight:
- 5 lb