0 items

American Standard Champion® Replacement Tank Lid

A735173400

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For use with Cadet® Pro™ 1.28 gpf 10" rough-in toilets

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
CARB OTC LEED Compliant
No
Collection
Champion®
Color Finish
Bone
Color Finish Category
Neutrals
Depth
9-7/16 in
GSA Approved
No
IAPMO Listed
No
Material
Vitreous China
WaterSense Labeled
No
Width
19-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday