0 items

American Standard Tropic® Replacement Toilet Tank Lid

A735147400

Color Finish

Starting at $70.46
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For use with Tropic® 1 piece toilets models A2786128 and A2786016

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2-2008
Adjustable
No
BAA Compliant
No
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1-08
Collection
Tropic®
Color Finish
White
Color Finish Category
Whites
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
No
Length
8-13/100 in
Material
Vitreous China
WaterSense Labeled
Yes
Width
16-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday