American Standard

Retrospect® 3-Hole Wall Mount Lavatory Sink with Center Drain in Linen

Part #A0282008222  |  Manufacturer Part #0282008.222

Color/Finish:
Linen

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made from fine fireclay
  • Hidden front overflow
  • Right Height® for greater comfort during use
  • Part of design-matched Retrospect® collection
  • Nominal dimensions: 27" x 19-3/4" x 36"
  • Bowl size: 12" x 15-1/2" x 6-1/8"

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A112.19.9

ASME Specifications: ASME A112.19.9M

CARB OTC LEED Compliant: No

CSA Certified: CSA B45

Center Size: 8 in

Collection: Retrospect®

Color Finish: Linen

Color Finish Category: Neutrals

Drain Location: Center

Drain Opening: 1-3/4 in

EPA Compliant: No

GSA Approved: No

IAPMO Listed: No

Material: [Fireclay, Vitreous China]

Number Of Bowls: 1

Number of Holes: 3 Hole

Overall Sink Size: 27 in x 19-3/4 in

Pedestal Only - FEI: No

Shape: Rectangular

Sink Bowl Size: 15-1/2 in x 12 in x 6-1/8 in

Sink Depth: 8-1/8 in

Sink Installation Type: Undermount

Type: A0282008222

Vessel Only - FEI: Yes

WaterSense Labeled: No