27 x 19-3/4 in. Rectangular Pedestal Sink and Base in Linen
Retrospect® 27 x 19-3/4 in. Rectangular Pedestal Sink and Base in Linen
-
Pick Up: Not available
-
Shipping: Not available
Product Details
This product includes
American Standard 28 Fireclay Pedestal *RETROS LIN
Part #A0066000222
- Made from fine fireclay
- Hidden front overflow
- Authentic styled pedestal
- (686 x 502 x 914mm)
- Generous deck area for toiletries
- Faucet holes on 8" (203 mm) centers
- Part of design-matched Retrospect Collection
- Right Height for greater comfort during use
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.9
- ASME:
- ASME A112.19.9M
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45
- Collection:
- Retrospect®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Linen
- Depth:
- 27 in
- Drain Location:
- Rear
- Drain Opening:
- 1-3/4 in
- Faucet Center Size:
- 8 in
- GSA Approved:
- No
- Height:
- 36 in
- IAPMO Listed -:
- No
- Length:
- 27 in
- Material:
- Fireclay
- NSF Certified:
- Yes
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 15-1/2 in x 12 in x 6-1/8 in
- Sink Depth:
- 8-1/8 in
- Sink Installation Type:
- Pedestal Sets
- Sink Size Range:
- 26 in - 30 in
- Sink Size, Overall:
- 27 in x 19-3/4 in
- Size:
- 27 in x 19-3/4 in
- Vessel Only:
- No
- Width:
- 19-3/4 in