Rim Guard Service Sink Wall in Stainless Steel
Clinic Rim Guard Service Sink Wall in Stainless Steel
Frequently Purchased Together
Product Details
- Constructed from vitreous china
- Can be used with rim guard (7832512.075)
- Can be used with rim guard
Documents
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- 9512.999 Service Sink
- Built-In Grinder:
- No
- Collection:
- Clinic
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 2-1/16 in
- Hardware Included:
- No
- Height:
- 3-3/5 in
- IAPMO Listed -:
- No
- Length:
- 2-1/16 in
- Material:
- Metal
- NSF Certified:
- Yes
- Product Type:
- Guard
- Size:
- 2-1/16 in x 13-3/4 in
- Width:
- 4-3/5 in