Rise-and-Shine® Plastic Elongated Open Front With Cover Toilet Seat in White

Part #A5325024020  |  Item #1648665  |  Manufacturer Part #5325024.020

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Allows for quick snap out removal and reattachment of seat without tools, for easy cleaning
  • Open front design
  • Complete with bolts, nuts, and dual-faced adhesive washers

Documents

Specifications

Collection: Rise-and-Shine®

Color Finish: White

Color Finish Category: Whites

Material: Plastic

Toilet Seat Material: Plastic

Toilet Seat Shape: Elongated

Toilet Seat Type: Open Front With Cover

Type: A5325024020