American Standard

Rise-and-Shine® Plastic Round Toilet Seat in White

Part #A5322011020  |  Manufacturer Part #5322011.020

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Removable design allows detachment of the seat and cover from your toilet without the need for tools for quick and easy cleaning
  • Includes mounting bolts, nuts, and dual-faced adhesive washers

Specifications

ADA Compliant: No

Application: Residential

Collection: Rise-and-Shine®

Color Finish: White

Color Finish Category: Whites

Material: Plastic

Toilet Seat Material: Plastic

Toilet Seat Shape: Round