1.8 gpm 3-Hole Deck Mount Roman Tub Faucet with Double Lever Handle, Built-In Diverter Spout and Handshower in Brushed Nickel
This product has been replaced by
Manufacturer Part #T106901.295
Romantic 1.8 gpm 3-Hole Deck Mount Roman Tub Faucet with Double Lever Handle, Built-In Diverter Spout and Handshower in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes a convenient design-matched hand shower
- Available in 4 durable finishes to match perfectly with the rest of your bathroom
- Beautiful, romantic design for stand-out style with elegant coin-edge detailing
- Limited Lifetime Warranty on function and finish
- Metal lever handle is easily operated
- Durable cast brass body is long-lasting and durable
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Quarter Turn Ceramic Disc, Washerless
- Collection:
- Romantic
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Center Size:
- 8 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 3/4 in
- Faucet Height:
- 9 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Faucet Valve Type:
- Quarter Turn Ceramic Disc, Washerless
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 1.8 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 9 in
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 6-1/2 in
- Spout Type:
- Built-In Diverter
- Trim Only:
- No
- Tub Spout Reach:
- 6-9/16 in
- WaterSense Labeled:
- No
- Width:
- 14 in