Single Handle Bathtub & Shower Faucet in Legacy Bronze (Trim Only)
Patience™ Single Handle Bathtub & Shower Faucet in Legacy Bronze (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Removable Plaster Guard
- Rough Valve Sold Separately
- Metal lever handle is smooth and easy to operate
- Limited Lifetime Warranty on function and finish
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Brand Model Compatibility:
- R422 and R422S
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Diverter
- Collection:
- Patience™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Legacy Bronze
- End Connection 1:
- NPT
- End Connections:
- NPT
- Escutcheon Height:
- 2-3/16 in
- Escutcheon Width:
- 2-3/16 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Trim
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Transfer & Diverter
- Valve Type:
- Diverter Valve
- WaterSense Labeled:
- No