American Standard Round Close Toilet Seat in White

A5359B051T020

Manufacturer Part #: 5359B051T.020

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Bottom mount seat with quick connect nut
  • Telescoping cover conceals seat when closed
  • Made from polypropylene plastic
  • Slow-close hinges for user convenience
  • Fits any standard round front toilet
  • Seat includes mounting hardware
  • EverClean silver-based surface permanently inhibits the growth of stain and odor causing bacteria, mold and mildew on the surface. EverClean surface does not protect against disease causing bacteria
  • Seat can be removed from bowl without tools for quick and easy cleaning

SPECIFICATIONS

ADA Compliant
No
Application
Residential
GSA Approved
No
IAPMO Listed
No
Shape
Round
Toilet Bowl Length
8-3/8 in
Toilet Seat Material
Plastic
Toilet Seat Shape
Round
Width
14-5/16 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday