30-1/8 in. Shower Rail in Legacy Bronze
30-1/8 in. Shower Rail in Legacy Bronze
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Adjustable bracket for personal showers
- Slide bars for hands free showering
- Adjustable shower holder
- Available in four different finishes
- Adjustable setting for any height
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Legacy Bronze
- Depth:
- 1-3/4 in
- IAPMO Listed -:
- No
- Material:
- Metal
- NSF Certified:
- No
- Product Type:
- Shower Slide Bar with Shower Bracket
- Slide Bar Height:
- 30-1/8 in
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 4-7/8 in