30 in. Shower Rail in Polished Chrome
30 in. Shower Rail in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Round wall flange
- Adjustable bracket for personal showers
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- IAPMO Listed -:
- No
- Length:
- 30 in
- NSF Certified:
- Yes
- Slide Bar Height:
- 24-5/8 in
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 4-1/8 in