0 items

American Standard H2Option® Round Toilet Bowl

A3708216

Color Finish

Starting at $82.37
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bolt caps: 2
  • Material: Vitreous china
  • Qualifies in LEEDS program
  • Rough-in size: 12"
  • Round front siphon action jetted bowl
  • Sanitary bar on bowl prevents liquids from traveling under the tank
  • Toilet bowl only

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.19.2
ASME Specifications
ASME A112.19.2 2008
Application
Residential
BAA Compliant
No
Bowl Only - FEI
Yes
Brand Model Compatibility
American Standard A4339216021 Toilet Tank
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1 2008
Collection
H2Option®
Color Finish
Bone
Color Finish Category
Neutrals
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
Flush Type
Dual
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
Yes
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Height
15 in
Toilet Bowl Length
16-1/2 in
Toilet Bowl Shape
Round
Toilet Bowl Width
14 in
Toilet Rough-In
12 in
Toilet Seat Type
Closed Front
Toilet Type
Bowl, Two Piece
Toilet Urinal Outlet
Floor
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday