20 x 18 Vitreous China Wall Mount Lavatory 4 in. Centers for Exposed Bracket Support White

You last purchased this on
 
American Standard

Roxalyn™ 20 x 18 Vitreous China Wall Mount Lavatory 4 in. Centers for Exposed Bracket Support White

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Roxalyn™ 20 x 18 Vitreous China Wall Mount Lavatory 4 in. Centers for Exposed Bracket Support White

  • Fast #
  • Part #A0195016020
  • Item #1349920
  • Manufacturer Part #0195016.020
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Sink arranged for exposed bracket support
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
CSA Certified:
CSA B45.1
Collection:
Roxalyn™
Color Finish Category:
Whites
Color Finish Name:
White
Faucet Center Size:
4 in
Height:
8-3/4 in
Length:
20 in
Material:
Vitreous China
Number of Bowls:
1
Number of Holes:
3 Hole
Pedestal Only:
No
Sink Bowl Size:
14-1/4 in x 10-3/4 in x 7 in
Sink Installation Type:
Undermount
Sink Size Range:
Less than 20 in
Sink Size, Overall:
20 in x 18 in x 8-3/4 in
Vessel Only:
Yes
Width:
18 in