American Standard

Roxalyn™ 20 x 18 Vitreous China Wall Mount Lavatory Single Center Faucet Hole White

Part #A0194043020  |  Manufacturer Part #0194043.020

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed for off-wall installation
  • Mounting application is concealed arms by others
  • Single faucet hole for monoblock faucet applications (faucet not included)
  • Durable and easy-to-clean

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.19.2

CSA Certified: CSA B45.1

Collection: Roxalyn™

Color Finish: White

Color Finish Category: Whites

Material: Vitreous China

Number Of Bowls: 1

Number of Holes: 1 Hole

Overall Sink Size: 20 in x 18 in x 8-3/4 in

Pedestal Only - FEI: No

Sink Bowl Size: 14-1/4 in x 10-3/4 in x 7 in

Sink Installation Type: Undermount

Type: A0194043020

Vessel Only - FEI: Yes