0 items

American Standard Roxalyn™ Vitreous China Wall Mount Lavatory Sink in White

A0194076020

Color Finish

(Pricing is for White)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Designed for off-wall installation with 2" clearance from wall
  • Durable and easy to clean
  • Faucet ledge
  • For concealed arms by others
  • Front overflow

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
14 1/4 in x 10 3/4 in x 7 in
Center Size
8 in
Collection
Roxalyn™
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
3 Hole
Installation Type
Wall Mount
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
18 in x 20 in x 7 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday