60 x 42 in. Whirlpool Drop-In Bathtub with Reversible Drain in White
Savona Oval™ 60 x 42 in. Whirlpool Drop-In Bathtub with Reversible Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Molded-in backrest with dual integral armrests
- EverClean® surface inhibits the growth of mold, mildew and odor causing bacteria
- Oval interior bath shape
- Two silent air volume controls
- Deck-mounted air switch on/off
- Slow-close seat and cover
- Single speed pump/motor
- Compatible with the quick connect Safe-T-Heater connection system
- Quick connect Safe-T-Heater connection system (must order Safe-T-Heater separately)
Specifications
- ADA Compliant:
- No
- AMP:
- 9.7
- ANSI:
- ANSI Z124.1
- ASME:
- ASME A112.19.7M
- ASTM:
- ASTM E-162
- Application:
- Residential
- Bathtub Shape:
- Oval
- Bathtub Type:
- Whirlpool
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Capacity:
- 64 gal
- Collection:
- Savona Oval™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Configuration:
- Whirlpool
- Depth:
- 15 in
- Drain Location:
- Reversible
- EPA Compliant:
- No
- Energy Star Compliant:
- No
- Height:
- 21-1/4 in
- Horsepower:
- 1-3/5 hp
- IAPMO Listed -:
- No
- Installation Type:
- Drop-in
- Length:
- 60 in
- Material:
- Plastic, Fiberglass
- Material Type:
- Acrylic
- NSF Certified:
- Yes
- Number of Jets:
- 8
- Number of Occupants:
- 1
- Size:
- 60 in x 42 in
- Toilet Bowl Length:
- 60 in
- UL Listed:
- Yes
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 1164 W
- Width:
- 42-1/4 in