American Standard

Seat Mounting Kit in White for 5020A.65G.020 Traditional Elongated Luxury Toilet Seat

Part #A760215100020  |  Manufacturer Part #760215.100.020

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Adjustable: No

BAA Compliant: No

Brand Model Compatibility: 5020A.65G.020 Traditional Elongated Luxury Toilet Seat

CARB OTC LEED Compliant: No

Color Finish: White

Color Finish Category: Whites

IAPMO Listed: No

Product Type: Kit

Type: Seat Mounting Kit

WaterSense Labeled: No