American Standard

Sedona™ 62-3/4 x 29-7/8 in. Acrylic Freestanding Bathtub with Center Drain in White

Part #A2766014020  |  Manufacturer Part #2766014.020

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Clean transitional design
  • High-gloss cast acrylic
  • Soaking tub with deep bathing well
  • Center toe tap drain
  • Large slotted overflow for deep soaking
  • Integrated tub drain
  • Capacity: 71 gal
  • Nominal dimensions: 62-3/4" x 29-7/8" x 22-7/8"

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124.1.2

Bathtub Shape: Rectangle

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.5-11

Capacity: 72 gal

Collection: Sedona™

Color Finish: White

Color Finish Category: Whites

Drain Location: Center

GSA Approved: No

Height: 22-7/8 in

IAPMO Listed: Yes

Installation Type: Freestanding

Length: 62-3/4 in

Material: Acrylic

UL Listed: No

Width: 29-7/8 in