Selectronic® 0.125 gpf Sensor Flush Valve

Part #A6063013002  |  Manufacturer Part #6063013.002

Starting at
$ 319.28 EACH

Flush Type:

Sensor
Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
$0

Product Details

  • Exposed Selectronic battery toilet flush valve
  • Electronic flush valve with Selectronic® proximity system for hygienic “Hands Free” operation
  • Self-cleaning brass piston with integral wiper spring prevents clogging and reduces maintenance
  • Positive seal ensures leak-free performance
  • Fully mechanical manual override button can flush during a power outage
  • Sanitary Flush - valve automatically flushes after 24 hours of non-use to maintain trap seal and clean fixture
  • Fail-Safe - valve automatically closes on loss of power; remains closed during start-up
  • Range can be adjusted manually or by remote control
  • Can be installed left or right-handed

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI A117.1, ANSI A112.19.2]

ASME Specifications: ASME A112.19.2

ASSE Standards: ASSE 1037

Application: Commercial

Battery Type: Lithium

Built-In Grinder: No

Center Size: 3/4 in

Collection: Selectronic®

Color Finish: Polished Chrome

Color Finish Category: Chromes

EPA Compliant: Yes

End Connection 1: NPT

End Connections: NPT

Faucet Connection: NPT

Faucet Connection Size: 3/4 in

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Flow Rate: 0.125 gpf

Flow Rate Range: Less than .25 gpf

Flush Type: Sensor

Flush Valve Application: Commercial Urinal

Green: [Yes, WaterSense]

Height: 16-1/2 in

IAPMO Listed: No

Length: 7-31/500 in

Material: Brass

Maximum Pressure: 80 psi

NSF Certified: Yes

Product Type: Flush Valve

Spud Location: Top

Spud Size: 3/4 in

Toilet Rough-In: 11-1/2 in

Type: A6063013002

WaterSense Labeled: Yes

Width: 2-7/8 in