Selectronic® 0.125 gpf Sensor Flush Valve

Part #A606B301007  |  Item #7256262  |  Manufacturer Part #606B301.007

$ 331.76 EACH

Flush Type:

Sensor

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.19.2

ASME Specifications: ASME A112.19.2

Application: Commercial

BAA Compliant: No

Built-In Grinder: No

CARB OTC LEED Compliant: No

Collection: Selectronic®

Color Finish: Polished Chrome

Color Finish Category: Chromes

EPA Compliant: Yes

End Connection 1: IPS

End Connections: IPS

Flow Rate: 0.125 gpf

Flow Rate Range: Less than 1.0 gpf

Flush Type: Sensor

Flush Valve Application: Commercial Urinal

GSA Approved: No

IAPMO Listed: No

NSF Certified: Yes

Spud Location: Rear

Spud Size: 3/4 in

WaterSense Labeled: No