Selectronic® 0.5 gpf Sensor Flush Valve

Part #A606B051  |  Manufacturer Part #606B051.002

Starting at
$ 296.92 EACH

Flush Type:

Sensor
Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Exclusive Pressure Compensation feature eliminates the need for the installer to adjust the stop valves, saving time & money and ensuring water savings
  • Self-cleaning piston eliminates routine maintenance. No diaphragms to replace or filter screens to clean.
  • Integral wiper spring cleans the refill orifice with every flush. Delivers reliable operation even with poor water quality
  • Hygienic, touch-free operation
  • Flexible Selectronic® Platform with programmable sensor
  • Fully Mechanical Manual Override allows valve to flush during a power failure
  • Fail-Safe Operation: Valve automatically closes on loss of power or water pressure
  • Plug-In & Hard-Wired AC power supplies are available. POWER KIT SOLD SEPARATELY.
  • Can be installed left or right-handed

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI A117.1, ANSI A112.19.2]

ASME Specifications: ASME A112.19.2

Application: Commercial

BAA Compliant: No

Built-In Grinder: No

CARB OTC LEED Compliant: No

Center Size: 3/4 in

Collection: Selectronic®

Color Finish: Polished Chrome

Color Finish Category: Chromes

EPA Compliant: Yes

End Connection 1: NPT

End Connections: NPT

Faucet Connection: NPT

Faucet Connection Size: 3/4 in

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Flow Rate: 0.5 gpf

Flow Rate Range: .25 gpf - 1.0 gpf

Flush Type: Sensor

Flush Valve Application: Commercial Urinal

GSA Approved: No

Green: [Yes, WaterSense]

Height: 16-1/8 in

IAPMO Listed: No

Material: Brass

Maximum Pressure: 80 psi

NSF Certified: Yes

Power Source: Electric

Spud Location: Top

Spud Size: 3/4 in

Toilet Rough-In: 11-1/2 in

Type: A606B051002

WaterSense Labeled: Yes

Frequently Purchased Together

+
+
+
$0

This Item: American Standard Selectronic® 0.5 gpf Sensor Flush Valve / $296.92