Selectronic® 0.5 gpm 3-Hole Centerset Bathroom Faucet in Polished Chrome (Less Drain)

Part #A6055205LL002  |  Item #7016933  |  Manufacturer Part #6055205LL.002

$ 485.27 EACH

Color/Finish:
Polished Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Lead Law Compliant

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI A112.18.1, ANSI A117.1]

ASME Specifications: ASME A112.18.1

Application: Residential

Bathroom Faucet Type: Widespread

Battery Size: CR-P2

Battery Type: Lithium-ion

Built-In Grinder: No

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125

Center Size: 4 in

Collection: Selectronic®

Color Finish: Polished Chrome

Color Finish Category: Chromes

EPA Compliant: Yes

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Mount: Deck Mount

Flow Rate: 0.5 gpm

GSA Approved: No

IAPMO Listed: No

Lead Law Compliant: Yes

NSF Certified: Yes

NSF Specifications: NSF 372

Number of Holes: 3 Hole

Power Source: Battery

Spout Height: 3-3/4 in

Spout Reach: 5-3/8 in

Trim Only: No

WaterSense Labeled: No

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: American Standard Selectronic® 0.5 gpm 3-Hole Centerset Bathroom Faucet in Polished Chrome (Less Drain) / $485.27