Selectronic® 0.5 gpm 3-Hole Electronic Bathroom Faucet with AC Hardwired Transformer in Polished Chrome

Part #A6059205002  |  Item #4733158  |  Manufacturer Part #6059205.002

Color/Finish:
Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Vandal-resistant solid brass construction with fully enclosed, water resistant electronics
  • Pressure compensating, vandal-resistant aerator
  • Range can be adjusted manually or with optional remote (sold separately)
  • With single inlet for cold or metered water
  • Mixing valve sold separately

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

Bathroom Faucet Type: Widespread

Built-In Grinder: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125

Collection: Selectronic®

Color Finish: Polished Chrome

Color Finish Category: Chromes

EPA Compliant: No

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Electronic

Flow Rate: 0.5 gpm

GSA Approved: No

Green: [Yes, WaterSense]

IAPMO Listed: No

Lead Law Compliant: Yes

NSF Certified: Yes

NSF Specifications: NSF 372

Number of Handles: No Handle

Number of Holes: 3 or 4 Hole

Power Source: [Hardwired, AC]

Spout Height: 3-3/4 in

Spout Reach: 5-5/8 in

Trim Only: No

WaterSense Labeled: Yes

Width: 6-3/25 in