0.5 gpm AC Sensor Faucet in Polished Chrome
This product has been replaced by
Manufacturer Part #PK00.MAC
Selectronic® 0.5 gpm AC Sensor Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cast brass construction with single post mounting
- Vandal resistant
- Electronic faucet with Selectronic® proximity operation
- Water pressure range: 20 to 125 psi
- Factory-installed S.S. flex hose
- Integral in-line strainer prevents clogging
- Operates on DC (battery) or AC permanent power
- Sensor and electronic controls are fully enclosed and water resistant
- Order mixing valve and remote control separately
-
Lead Law Compliant
Recommended Accessories
Specifications
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- Built-In Grinder:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Selectronic®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- EPA Compliant:
- No
- Faucet Mount:
- Deck Mount
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 0.5 gpm
- Handle Type:
- Less Handles
- Installation Type:
- Deck Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- Yes
- Number of Holes:
- 1 Hole
- Spout Height:
- 5 in
- Trim Only:
- No
- WaterSense Labeled:
- No