No Handle Sensor Bathroom Sink Faucet in Polished Chrome
Selectronic® No Handle Sensor Bathroom Sink Faucet in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 84-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Above-deck mixing so the user can manually adjust temperature
- Uses ceramic disc valve for leak-free performance
- Electronic faucet with Selectronic® proximity system for hygienic hands free operation
- Order mixing valve and remote control separately
- Electronic proximity faucets with programmable, multi-function sensor
- Sensor and electronic controls are fully enclosed and water resistant
- Seamless cast brass spout is easy to clean, vandal-resistant, and ideal for high-use commercial installations
- Installer can adjust temperature and remove handle to prevent users from adjusting temperature
- Lead-Free: Contains ? 0.25% total lead content by weighted average
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Sensor
- Battery Size:
- CR-P2
- Battery Type:
- Lithium
- Built-In Grinder:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Selectronic®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- EPA Compliant:
- No
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Electronic
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 0.5 gpm
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Power Source:
- Battery
- Spout Height:
- 6-1/2 in
- Spout Reach:
- 5-1/2 in
- Spout Type:
- Standard
- Trim Only:
- No
- WaterSense Labeled:
- No