1 gpf Sensor Flush Valve
Selectronic® 1 gpf Sensor Flush Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Pressure Compensation feature ensures accurate flush volume regardless of inlet water pressure
- Self-Cleaning Piston with integral wiper spring significantly reduces clogging and maintenance
- Factory-Installed CR-P2 Lithium Battery
- No external volume adjustment
- Dezincification Resistant semi-red brass alloy
- Chemical Resistant EPDM Seals for extended life
- State-of-the-Art Electronics prevent ghost flushing
- Selectronic® Proximity System with universal sensor provides hygienic, in hands free in operation
- 11-1/2 in rough-in
- Exposed, sensor-operated selectronic® urinal flush valve
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI A112.19.2
- ASME:
- ASME A112.19.2
- ASSE Standards:
- ASSE 1037
- Application:
- Commercial
- Battery Type:
- Lithium
- Built-In Grinder:
- No
- Collection:
- Selectronic®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 4-1/2 in
- EPA Compliant:
- No
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 3/4 in
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 1.0 gpf
- Flow Rate Range:
- 1.0 gpf - 1.5 gpf
- Flush Type:
- Sensor
- Flush Valve Application:
- Commercial Urinal
- Height:
- 16 in
- IAPMO Listed -:
- No
- Length:
- 4-1/2 in
- Material:
- Brass
- NSF Certified:
- Yes
- Power Source:
- Battery
- Pressure - Maximum:
- 80 psi
- Product Type:
- Flush Valve, Manual, Piston
- Size:
- 4-1/2 in x
- Spud Location:
- Top
- Spud Size:
- 3/4 in
- Toilet Bowl Length:
- 4-1/2 in
- Toilet Installation:
- Wall Mount
- Toilet Rough-In:
- 11-1/2 in
- Type:
- A6063101002
- Valve Body Material:
- Semi-red Brass
- Valve Size:
- 3/4 in
- WaterSense Labeled:
- No