1-Hole Integrated Proximity Faucet in Polished Chrome
Selectronic® 1-Hole Integrated Proximity Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Seamless cast brass construction with vandal resistant single-post mounting
- Hard-wired AC: includes universal low voltage hard-wired transformer
- Integrated design with sensor, solenoid valve and electronic controls fully enclosed in the spout
- Single inlet to spout: 18" flexible stainless steel hose with 3/8" compression fitting
- Hard-wired multi-AC: one transformer can run up to 15 faucets and/or flush valves at one time
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1, ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Centerset
- Battery Size:
- CR-P2
- Battery Type:
- Lithium
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Selectronic®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Holes:
- 1 Hole
- Power Source:
- Battery
- Spout Height:
- 6-1/2 in
- Spout Reach:
- 5-1/2 in
- Trim Only:
- No
- Volts:
- 240V
- WaterSense Labeled:
- No
- Width:
- 2-5/8 in