1-Hole Integrated Proximity Faucet with 5-1/2 in. Spout Reach in Polished Chrome
Selectronic® 1-Hole Integrated Proximity Faucet with 5-1/2 in. Spout Reach in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pressure compensating, vandal-resistant aerator
- With single supply for cold or tempered water
- Vandal resistant solid brass construction with solenoid, sensor and all electronic components enclosed in spout
- Range can be adjusted manually or with optional remote (sold separately)
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- Battery Type:
- Lithium
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Selectronic®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Holes:
- 1 Hole
- Power Source:
- Battery, AC
- Spout Height:
- 6-1/2 in
- Spout Reach:
- 5-1/2 in
- Trim Only:
- No
- Volts:
- 240V
- WaterSense Labeled:
- No