1.1 gpf Sensor Flush Valve

You last purchased this on
 
American Standard

Selectronic® 1.1 gpf Sensor Flush Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Selectronic® 1.1 gpf Sensor Flush Valve

  • Fast #
  • Part #A6065111002
  • Item #4823905
  • Manufacturer Part #6065111.002
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Fail-safe operation - valve automatically closes on loss of power or water pressure
  • Fully mechanical manual override - allows valve to flush during a power failure
  • Self-cleaning piston with integral wiper spring, prevents clogging and reduces maintenance
  • Includes sweat solder kit, inlet valve and tailpiece
  • With 1-1/2" top spud
  • Range can be adjusted manually or with optional remote control
  • Operating pressure range 25 PSI (flowing) to 80 PSI (static)
  • Valve rough-in is 11-1/2"
  • Optional remote control allows for easy adjustment and customization
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI A112.19.2
ASME:
ASME A112.19.2
ASSE Standards:
ASSE 1037
Application:
Commercial
Battery Size:
CR-P2
Battery Type:
Lithium
Brand Model Compatibility:
M970682-0071100A
Built-In Grinder:
No
CSA Certified:
CSA B45.1
Collection:
Selectronic®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
4-1/4 in
EPA Compliant:
Yes
End Connection 1:
NPT
End Connections:
NPT
Faucet Connection:
NPT
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
Flow Rate:
1.1 gpf
Flow Rate Range:
1.0 gpf - 1.5 gpf
Flush Type:
Sensor
Flush Valve Application:
Commercial Toilet
Green Product:
Yes, WaterSense
Height:
16-1/2 in
IAPMO Listed -:
No
Length:
4-1/4 in
Material:
Brass
NSF Certified:
Yes
Number of Pieces:
1 Piece
Power Source:
Battery
Pressure - Maximum:
80 psi
Product Type:
Flush Valve
Size:
4-1/4 in x
Spud Location:
Top
Spud Size:
1-1/2 in
Toilet Bowl Length:
4-1/4 in
Toilet Rough-In:
11-1/2 in
Type:
A6065111002
Valve Size:
3/4 in
WaterSense Labeled:
Yes
Width:
6-11/16 in