1.1 gpf Sensor Flush Valve
Selectronic® 1.1 gpf Sensor Flush Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- BAA Compliant:
- No
- Battery Size:
- CR-P2
- Battery Type:
- Lithium
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Selectronic®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- EPA Compliant:
- Yes
- End Connection 1:
- Sweat, NPT
- End Connections:
- Sweat;NPT
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1 in
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Flow Rate:
- 1.1 gpf
- Flow Rate Range:
- 1.0 gpf - 1.5 gpf
- Flush Type:
- Sensor
- Flush Valve Application:
- Commercial Toilet
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Button
- Height:
- 17-1/8 in
- IAPMO Listed -:
- No
- Material:
- Brass, Rubber
- NSF Certified:
- Yes
- Power Source:
- Hardwired
- Pressure - Maximum:
- 80 psi
- Size:
- 15-7/8 in
- Spud Location:
- Rear
- Spud Size:
- 1-1/2 in
- Valve Size:
- 1 in
- Water Heater Capacity Range:
- Less than 10 gal
- WaterSense Labeled:
- Yes
- Width:
- 15-7/8 in